
Knurled Wheels components in steel, internal thread, Style K, metric
Mfr # K0260.23126
Zoro # G4668276
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Thread Size
M12
Color
Black/Red
Diameter
63 mm
Style
K - Tapped Thru with Cap
Material
Thermoplastic/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.23126
Zoro #
G4668276
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Diameter
63 mm
Details
Color
Black/Red
Style
K - Tapped Thru with Cap
Material
Thermoplastic/Steel
Thread Style
Internal Thread
Measurement Type
Metric
Description
Knurled Knob Size: 3 D1=63 D=M12 H=41, Form: K, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.