
Knurled Wheels components in steel, with bushing, Style E, inch
Mfr # K0260.32CN
Zoro # G4667707
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
Material
Thermoplastic/Steel
Thread Size
0.312 in
Diameter
50 mm
Style
E - Reamed Thru without Cap
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.32CN
Zoro #
G4667707
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
0.312 in
Diameter
50 mm
Details
Material
Thermoplastic/Steel
Style
E - Reamed Thru without Cap
Color
Black
Measurement Type
Inch
Description
Knurled Knob Size: 2 D1=50, D=0,312 H=36, Form: E, Thermoplastic Black RAL 7021, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.