Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Wheels components in steel, with bushing, Style H, inch

  • Mfr # K0260.43CO

  • Zoro # G4667174


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Material
Thermoplastic/Steel
Style
H - Reamed Thru with Cap
Color
Black/Anthracite Gray
Diameter
63 mm
Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.43CO
Zoro #
G4667174
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
63 mm
Thread Size
3/8 in

Details

Material
Thermoplastic/Steel
Style
H - Reamed Thru with Cap
Color
Black/Anthracite Gray
Measurement Type
Inch

Description

Knurled Knob Size: 3 D1=63, D=0,375 H=41, Form: H, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.