
Knurled Wheels components in steel, with bushing, Style H, metric
Mfr # K0260.41066
Zoro # G4674600
product price: $3.85
/eaSold in multiples of 2 for $7.70
Key Features
Thread Size
6 mm
Color
Black/Red
Diameter
40 mm
Material
Thermoplastic/Steel
Style
H - Reamed Thru with Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.41066
Zoro #
G4674600
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
6 mm
Diameter
40 mm
Details
Color
Black/Red
Material
Thermoplastic/Steel
Style
H - Reamed Thru with Cap
Measurement Type
Metric
Description
Knurled Knob Size: 1 D1=40, D=6 H=31, Form: H, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.