
Knurled Wheels components stainless, external thread, Style L, inch
Mfr # K0261.51A27X30
Zoro # G4595169
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Color
Black/Yellow
Style
L - External Thread with Cap
Length
30 mm
Thread Size
1/4"-20
Material
Thermoplastic/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.51A27X30
Zoro #
G4595169
UPC #
-
Country of Origin
Germany
Dimensions
Length
30 mm
Thread Size
1/4"-20
Diameter
40 mm
Details
Color
Black/Yellow
Style
L - External Thread with Cap
Material
Thermoplastic/Stainless Steel
Measurement Type
Inch
Thread Style
External Thread
Description
Knurled Knob Size: 1 D1=40 D=1/4-20X30 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.