
Knurled Wheels components stainless, external thread, Style L, inch
Mfr # K0261.51A35X20
Zoro # G4599579
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Diameter
40 mm
Length
20 mm
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Style
L - External Thread with Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.51A35X20
Zoro #
G4599579
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
40 mm
Length
20 mm
Thread Size
5/16"-18
Details
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Style
L - External Thread with Cap
Thread Style
External Thread
Measurement Type
Inch
Description
Knurled Knob Size: 1 D1=40 D=5/16-18X20 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.