
Knurled Wheels components stainless, external thread, Style L, inch
Mfr # K0261.52A36X20
Zoro # G4664609
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material
Thermoplastic/Stainless Steel
Color
Black/Red
Diameter
50 mm
Length
20 mm
Style
L - External Thread with Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.52A36X20
Zoro #
G4664609
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Length
20 mm
Thread Size
5/16"-18
Details
Material
Thermoplastic/Stainless Steel
Color
Black/Red
Style
L - External Thread with Cap
Thread Style
External Thread
Measurement Type
Inch
Description
Knurled Knob Size: 2 D1=50 D=5/16-18X20 H=36, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.