
Knurled Wheels components stainless, external thread, Style L, metric
Mfr # K0261.51056X20
Zoro # G4586820
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Diameter
40 mm
Color
Black/Red
Thread Size
M5
Style
L - External Thread with Cap
Material
Thermoplastic/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.51056X20
Zoro #
G4586820
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
40 mm
Thread Size
M5
Length
20 mm
Details
Color
Black/Red
Style
L - External Thread with Cap
Material
Thermoplastic/Stainless Steel
Thread Style
External Thread
Measurement Type
Metric
Description
Knurled Knob Size: 1 D1=40 D=M05X20 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.