Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Wheels components stainless, internal thread, Style D, metric

  • Mfr # K0261.1105

  • Zoro # G4606326


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
Black
Material
Thermoplastic/Stainless Steel
Style
D - Tapped Thru without Cap
Thread Size
M5
Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.1105
Zoro #
G4606326
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Diameter
40 mm

Details

Color
Black
Material
Thermoplastic/Stainless Steel
Style
D - Tapped Thru without Cap
Thread Style
Internal Thread
Measurement Type
Metric

Description

Knurled Knob Size: 1 D1=40 D=M05 H=30, Form: D, Thermoplastic Black RAL 7021, Components: Stainless Steel, Without Cap. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.