
Knurled Wheels components stainless, internal thread, Style K, metric
Mfr # K0261.21086
Zoro # G4636819
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Thread Size
M8
Style
K - Tapped Thru with Cap
Diameter
40 mm
Material
Thermoplastic/Stainless Steel
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.21086
Zoro #
G4636819
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Diameter
40 mm
Details
Style
K - Tapped Thru with Cap
Material
Thermoplastic/Stainless Steel
Color
Black/Red
Measurement Type
Metric
Thread Style
Internal Thread
Description
Knurled Knob Size: 1 D1=40 D=M08 H=31, Form: K, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.