Zoro Homepage

Knurled Wheels, Style H, without cross hole, inch

  • Mfr # K0262.23CN

  • Zoro # G4620798


product price: $18.25
/ea
Sold in multiples of 2 for $36.50

Key Features

Color
Black/Anthracite Gray
Material
Thermoplastic/Steel
Style
H - Without Tapped Set Screw Hole
Diameter
63 mm
Inside Diameter
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0262.23CN
Zoro #
G4620798
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
63 mm
Inside Diameter
0.312 in

Details

Color
Black/Anthracite Gray
Material
Thermoplastic/Steel
Style
H - Without Tapped Set Screw Hole
Measurement Type
Inch

Description

Knurled Knob With Handle Size: 3, D1=63, Form: H Thermoplastic Black RAL 7021, Components: Steel Cap: Black RAL 7021, D=0,312. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.