Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Wheels, Style M, with cross hole and grub screw, inch

  • Mfr # K0262.13CN

  • Zoro # G4642254


product price: $22.85
/ea

Key Features

Material
Thermoplastic/Steel
Diameter
63 mm
Color
Black/Anthracite Gray
Style
M - With Tapped Set Screw Hole and Set Screw
Inside Diameter
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0262.13CN
Zoro #
G4642254
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
63 mm
Inside Diameter
0.312 in

Details

Material
Thermoplastic/Steel
Color
Black/Anthracite Gray
Style
M - With Tapped Set Screw Hole and Set Screw
Measurement Type
Inch

Description

Knurled Knob With Handle Size: 3, D1=63, Form: M, With Transverse Bore, Thermoplastic, Black RAL 7021, Components: Steel Cap: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.