Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Wheels, Style M, with cross hole and grub screw, metric

  • Mfr # K0262.1106

  • Zoro # G4665196


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Color
Black/Anthracite Gray
Style
M - With Tapped Set Screw Hole and Set Screw
Diameter
40 mm
Material
Thermoplastic/Steel
Inside Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0262.1106
Zoro #
G4665196
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
40 mm
Inside Diameter
6 mm

Details

Color
Black/Anthracite Gray
Style
M - With Tapped Set Screw Hole and Set Screw
Material
Thermoplastic/Steel
Measurement Type
Metric

Description

Knurled Knob With Handle Size: 1, D1=40, Form: M, With Transverse Bore, Thermoplastic, Black RAL 7021, Components: Steel Cap: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.