Zoro Homepage
This item is Discontinued.
Kipp Knurled Wheel 0.39"L, 10-32 External Thread K0261.51A1X10

Knurled Wheel 0.39"L, 10-32 External Thread (Discontinued)

  • Mfr # K0261.51A1X10
  • Zoro # G0844496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.51A1X10
Zoro #
G0844496
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.57"
Overall Length
1.61"
Screw Length
0.39"
Thread Size
10-32

Details

Knob Type
Novo Grip
Material
Thermoplastic
Item
Knurled Wheel
Type
External Thread, Stainless Steel Stud
Finish
Matte Black

Description

Knurled Wheel, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.