Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lateral Spring Plunger, Spring Force With Seal D=10, D2= 10, L1=10, Aluminum, Pin: Steel

  • Mfr # K0368.22066

  • Zoro # G2209804


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Type
Lateral Spring Plunger
Material
Aluminum
Thread Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0368.22066
Zoro #
G2209804
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
10 mm

Details

Item
Lateral spring plunger
Type
Lateral Spring Plunger
Material
Aluminum

Description

Lateral Spring Plunger,Steel,10 Mm Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.