Zoro Homepage

Lateral Spring Plunger, Spring Force With Seal D=12, D2= 12, L1=13, Aluminum, Pin: Steel

  • Mfr # K0368.22088

  • Zoro # G2199304


product price: $10.15
/ea

Key Features

Type
Lateral Spring Plunger
Material
Aluminum
Thread Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0368.22088
Zoro #
G2199304
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
12 mm

Details

Item
Lateral spring plunger
Type
Lateral Spring Plunger
Material
Aluminum

Description

Lateral Spring Plunger,Steel,12 Mm Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.