Zoro Homepage

Lateral Spring Plunger, Spring Force With Seal D=5/8, D2= 5/8, L1=16, Aluminum, Pin: Plastic

  • Mfr # K0368.72104CQ

  • Zoro # G2168662


product price: $10.59
/ea

Key Features

Material
Aluminum/POM/Steel
Thread Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0368.72104CQ
Zoro #
G2168662
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8 in

Details

Item
Lateral spring plunger
Material
Aluminum/POM/Steel

Description

Lateral Spring Plunger,Pom,5/8" Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.