Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lateral Spring Plunger, Spring Force Without Seal D=7/16, D2= 7/16, L1=6, 7, Aluminum, Pin: Steel

  • Mfr # K0368.21054CU

  • Zoro # G2158528


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Aluminum/Steel
Thread Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0368.21054CU
Zoro #
G2158528
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
7/16 in

Details

Item
Lateral spring plunger
Material
Aluminum/Steel

Description

Lateral Spring Plunger,Steel,7/16" Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.