Zoro Homepage

Leveling Set, Low Version, D=22 Stainless Steel, D2= 58

  • Mfr # K0694.09201

  • Zoro # G7267340


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
22.00mm
Use with Screw Size
M20
Bolt Thread Size
M40x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0694.09201
Zoro #
G7267340
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
22.00mm
Use with Screw Size
M20
Bolt Thread Size
M40x1.5
Bolt Outside Dia.
58.00mm
Min. Bolt Height
28.00mm
Max. Bolt Height
37.00mm
Shoulder Height
9 mm
Spanner Notch Width
6 mm
Spanner Notch Depth
2.5 mm
Compatible Screw Size
M20
Bolt Height - Maximum
37 mm
Bolt Height - Minimum
28 mm
Center Hole Diameter
22 mm
Overall Diameter
58 mm

Details

Item
Adjustment Bolt
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Max. Down Force
148 kN
Finish
Uncoated
Material
Stainless Steel
Down Force - Maximum
148 kN

Description

Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 22.00mm, Use with Screw Size M20, Bolt Thread Size M40x1.5, Bolt Outside Dia. 58.00mm, Min. Bolt Height 28.00mm, Max. Bolt Height 37.00mm, Shoulder Height 9 mm, Spanner Notch Width 6 mm, Spanner Notch Depth 2.5 mm, Max. Down Force 148 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.