Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Set, Low Version, D=4, 5 Carbon Steel, D2= 25

  • Mfr # K0694.0404

  • Zoro # G7341139


product price: $43.15
/ea

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
4.50mm
Use with Screw Size
M4
Bolt Thread Size
M15x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0694.0404
Zoro #
G7341139
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
4.50mm
Use with Screw Size
M4
Bolt Thread Size
M15x1
Bolt Outside Dia.
25.00mm
Min. Bolt Height
15.00mm
Max. Bolt Height
19.00mm
Shoulder Height
5 mm
Spanner Notch Depth
2 mm
Spanner Notch Width
4 mm
Overall Diameter
25 mm
Center Hole Diameter
4.5 mm
Bolt Height - Minimum
15 mm
Compatible Screw Size
M4
Bolt Height - Maximum
19 mm

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
40 kN
Material
Carbon Steel
Finish
Trivalent Blue Passivate
Down Force - Maximum
40 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 4.50mm, Use with Screw Size M4, Bolt Thread Size M15x1, Bolt Outside Dia. 25.00mm, Min. Bolt Height 15.00mm, Max. Bolt Height 19.00mm, Shoulder Height 5 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 40 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.