Zoro Homepage

Leveling Set, Low Version, D=4, 5 Stainless Steel, D2= 25

  • Mfr # K0694.04041

  • Zoro # G7341157


product price: $58.99
/ea

Key Features

Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
4.50mm
Use with Screw Size
M4
Bolt Thread Size
M15x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0694.04041
Zoro #
G7341157
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
4.50mm
Use with Screw Size
M4
Bolt Thread Size
M15x1
Bolt Outside Dia.
25.00mm
Min. Bolt Height
15.00mm
Max. Bolt Height
19.00mm
Spanner Notch Depth
2 mm
Shoulder Height
5 mm
Spanner Notch Width
4 mm
Overall Diameter
25 mm
Bolt Height - Maximum
19 mm
Center Hole Diameter
4.5 mm
Compatible Screw Size
M4
Bolt Height - Minimum
15 mm

Details

Item
Adjustment Bolt
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Max. Down Force
27.1 kN
Material
Stainless Steel
Finish
Uncoated
Down Force - Maximum
27.1 kN

Description

Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 4.50mm, Use with Screw Size M4, Bolt Thread Size M15x1, Bolt Outside Dia. 25.00mm, Min. Bolt Height 15.00mm, Max. Bolt Height 19.00mm, Shoulder Height 5 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 27.1 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.