Zoro Homepage

Leveling Set, Standard, D=13, 5 Carbon Steel, D2= 45

  • Mfr # K0692.02512

  • Zoro # G7267088


product price: $49.55
/ea

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
13.50mm
Use with Screw Size
M12
Bolt Thread Size
M30x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0692.02512
Zoro #
G7267088
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
13.50mm
Use with Screw Size
M12
Bolt Thread Size
M30x1.5
Bolt Outside Dia.
45.00mm
Min. Bolt Height
42.00mm
Max. Bolt Height
67.00mm
Spanner Notch Depth
2 mm
Spanner Notch Width
5 mm
Shoulder Height
7 mm
Overall Diameter
45 mm
Center Hole Diameter
13.5 mm
Bolt Height - Minimum
42 mm
Bolt Height - Maximum
67 mm
Compatible Screw Size
M12

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
120 kN
Finish
Trivalent Blue Passivate
Material
Carbon Steel
Down Force - Maximum
120 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 13.50mm, Use with Screw Size M12, Bolt Thread Size M30x1.5, Bolt Outside Dia. 45.00mm, Min. Bolt Height 42.00mm, Max. Bolt Height 67.00mm, Shoulder Height 7 mm, Spanner Notch Width 5 mm, Spanner Notch Depth 2 mm, Max. Down Force 120 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.