Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Set, Standard, D=17, 5 Carbon Steel, D2= 58

  • Mfr # K0692.03216

  • Zoro # G7267097


product price: $60.75
/ea

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
17.50mm
Use with Screw Size
M16
Bolt Thread Size
M40x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0692.03216
Zoro #
G7267097
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
17.50mm
Use with Screw Size
M16
Bolt Thread Size
M40x1.5
Bolt Outside Dia.
58.00mm
Min. Bolt Height
54.00mm
Max. Bolt Height
86.00mm
Spanner Notch Width
6 mm
Spanner Notch Depth
2.5 mm
Shoulder Height
9 mm
Compatible Screw Size
M16
Bolt Height - Maximum
86 mm
Overall Diameter
58 mm
Center Hole Diameter
17.5 mm
Bolt Height - Minimum
54 mm

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
210 kN
Finish
Trivalent Blue Passivate
Material
Carbon Steel
Down Force - Maximum
210 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 17.50mm, Use with Screw Size M16, Bolt Thread Size M40x1.5, Bolt Outside Dia. 58.00mm, Min. Bolt Height 54.00mm, Max. Bolt Height 86.00mm, Shoulder Height 9 mm, Spanner Notch Width 6 mm, Spanner Notch Depth 2.5 mm, Max. Down Force 210 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.