Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Set, Standard, D=26 Carbon Steel, D2= 70

  • Mfr # K0692.04024

  • Zoro # G7267228


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
26.00mm
Use with Screw Size
M24
Bolt Thread Size
M50x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0692.04024
Zoro #
G7267228
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
26.00mm
Use with Screw Size
M24
Bolt Thread Size
M50x1.5
Bolt Outside Dia.
70.00mm
Min. Bolt Height
66.00mm
Max. Bolt Height
106.00mm
Spanner Notch Depth
2.5 mm
Spanner Notch Width
6 mm
Shoulder Height
11 mm
Bolt Height - Maximum
106 mm
Bolt Height - Minimum
66 mm
Overall Diameter
70 mm
Compatible Screw Size
M24
Center Hole Diameter
26 mm

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
330 kN
Material
Carbon Steel
Finish
Trivalent Blue Passivate
Down Force - Maximum
330 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 26.00mm, Use with Screw Size M24, Bolt Thread Size M50x1.5, Bolt Outside Dia. 70.00mm, Min. Bolt Height 66.00mm, Max. Bolt Height 106.00mm, Shoulder Height 11 mm, Spanner Notch Width 6 mm, Spanner Notch Depth 2.5 mm, Max. Down Force 330 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.