Zoro Homepage

Leveling Set, Standard, D=5, 5 Carbon Steel, D2= 25

  • Mfr # K0692.01505

  • Zoro # G7266990


product price: $46.99
/ea

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
5.50mm
Use with Screw Size
M5
Bolt Thread Size
M15x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0692.01505
Zoro #
G7266990
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
5.50mm
Use with Screw Size
M5
Bolt Thread Size
M15x1
Bolt Outside Dia.
25.00mm
Min. Bolt Height
28.00mm
Max. Bolt Height
43.00mm
Spanner Notch Depth
2 mm
Spanner Notch Width
4 mm
Shoulder Height
5 mm
Overall Diameter
25 mm
Center Hole Diameter
5.5 mm
Compatible Screw Size
M5
Bolt Height - Minimum
28 mm
Bolt Height - Maximum
43 mm

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
40 kN
Finish
Trivalent Blue Passivate
Material
Carbon Steel
Down Force - Maximum
40 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 5.50mm, Use with Screw Size M5, Bolt Thread Size M15x1, Bolt Outside Dia. 25.00mm, Min. Bolt Height 28.00mm, Max. Bolt Height 43.00mm, Shoulder Height 5 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 40 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.