Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Set, Standard, D=6, 6 Stainless Steel, D2= 32

  • Mfr # K0692.020061

  • Zoro # G7267045


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
6.60mm
Use with Screw Size
M6
Bolt Thread Size
M20x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0692.020061
Zoro #
G7267045
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
6.60mm
Use with Screw Size
M6
Bolt Thread Size
M20x1
Bolt Outside Dia.
32.00mm
Min. Bolt Height
35.00mm
Max. Bolt Height
55.00mm
Spanner Notch Depth
2 mm
Shoulder Height
6 mm
Spanner Notch Width
4 mm
Overall Diameter
32 mm
Center Hole Diameter
6.6 mm
Compatible Screw Size
M6
Bolt Height - Minimum
35 mm
Bolt Height - Maximum
55 mm

Details

Item
Adjustment Bolt
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Max. Down Force
43.4 kN
Material
Stainless Steel
Finish
Uncoated
Down Force - Maximum
43.4 kN

Description

Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 6.60mm, Use with Screw Size M6, Bolt Thread Size M20x1, Bolt Outside Dia. 32.00mm, Min. Bolt Height 35.00mm, Max. Bolt Height 55.00mm, Shoulder Height 6 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 43.4 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.