Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Set With Locknut, Standard, D=9 Carbon Steel, D2= 32

  • Mfr # K0693.01408

  • Zoro # G7293198


product price: $56.85
/ea

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
9.00mm
Use with Screw Size
M8
Bolt Thread Size
M20x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0693.01408
Zoro #
G7293198
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
9.00mm
Use with Screw Size
M8
Bolt Thread Size
M20x1
Bolt Outside Dia.
32.00mm
Min. Bolt Height
41.00mm
Max. Bolt Height
55.00mm
Spanner Notch Depth
2 mm
Shoulder Height
6 mm
Spanner Notch Width
4 mm
Bolt Height - Maximum
55 mm
Compatible Screw Size
M8
Center Hole Diameter
9 mm
Bolt Height - Minimum
41 mm
Overall Diameter
32 mm

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
65 kN
Finish
Trivalent Blue Passivate
Material
Carbon Steel
Down Force - Maximum
65 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 9.00mm, Use with Screw Size M8, Bolt Thread Size M20x1, Bolt Outside Dia. 32.00mm, Min. Bolt Height 41.00mm, Max. Bolt Height 55.00mm, Shoulder Height 6 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 65 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.