Zoro Homepage

Leveling Set With Spherical Washer, D=11 Stainless Steel, D2= 32

  • Mfr # K0695.05101

  • Zoro # G7297836


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
11.00mm
Use with Screw Size
M10
Bolt Thread Size
M20x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0695.05101
Zoro #
G7297836
UPC #
-
Country of Origin
Portugal

Dimensions

Center Hole Dia.
11.00mm
Use with Screw Size
M10
Bolt Thread Size
M20x1
Bolt Outside Dia.
32.00mm
Min. Bolt Height
26.00mm
Max. Bolt Height
31.00mm
Spanner Notch Depth
2 mm
Shoulder Height
6 mm
Spanner Notch Width
4 mm
Overall Diameter
32 mm
Bolt Height - Minimum
26 mm
Bolt Height - Maximum
31 mm
Center Hole Diameter
11 mm
Compatible Screw Size
M10

Details

Item
Adjustment Bolt
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Max. Down Force
43.4 kN
Finish
Uncoated
Material
Stainless Steel
Down Force - Maximum
43.4 kN

Description

Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 11.00mm, Use with Screw Size M10, Bolt Thread Size M20x1, Bolt Outside Dia. 32.00mm, Min. Bolt Height 26.00mm, Max. Bolt Height 31.00mm, Shoulder Height 6 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 43.4 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.