Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Set With Spherical Washer, D=11 Stainless Steel, D2= 45

  • Mfr # K0695.07101

  • Zoro # G7297781


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
11.00mm
Use with Screw Size
M10
Bolt Thread Size
M30x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0695.07101
Zoro #
G7297781
UPC #
-
Country of Origin
Portugal

Dimensions

Center Hole Dia.
11.00mm
Use with Screw Size
M10
Bolt Thread Size
M30x1.5
Bolt Outside Dia.
45.00mm
Min. Bolt Height
34.00mm
Max. Bolt Height
41.00mm
Spanner Notch Width
5 mm
Spanner Notch Depth
2 mm
Shoulder Height
7 mm
Bolt Height - Maximum
41 mm
Compatible Screw Size
M10
Overall Diameter
45 mm
Bolt Height - Minimum
34 mm
Center Hole Diameter
11 mm

Details

Item
Adjustment Bolt
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Max. Down Force
84 kN
Material
Stainless Steel
Finish
Uncoated
Down Force - Maximum
84 kN

Description

Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 11.00mm, Use with Screw Size M10, Bolt Thread Size M30x1.5, Bolt Outside Dia. 45.00mm, Min. Bolt Height 34.00mm, Max. Bolt Height 41.00mm, Shoulder Height 7 mm, Spanner Notch Width 5 mm, Spanner Notch Depth 2 mm, Max. Down Force 84 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.