Zoro Homepage

Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 58

  • Mfr # K0695.0916

  • Zoro # G7297879


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
17.55mm
Use with Screw Size
M16
Bolt Thread Size
M40x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0695.0916
Zoro #
G7297879
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
17.55mm
Use with Screw Size
M16
Bolt Thread Size
M40x1.5
Bolt Outside Dia.
58.00mm
Min. Bolt Height
44.00mm
Max. Bolt Height
53.00mm
Shoulder Height
9 mm
Spanner Notch Width
6 mm
Spanner Notch Depth
2.5 mm
Center Hole Diameter
17.5 mm
Overall Diameter
58 mm
Compatible Screw Size
M16
Bolt Height - Maximum
53 mm
Bolt Height - Minimum
44 mm

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
210 kN
Material
Carbon Steel
Finish
Trivalent Blue Passivate
Down Force - Maximum
210 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 17.55mm, Use with Screw Size M16, Bolt Thread Size M40x1.5, Bolt Outside Dia. 58.00mm, Min. Bolt Height 44.00mm, Max. Bolt Height 53.00mm, Shoulder Height 9 mm, Spanner Notch Width 6 mm, Spanner Notch Depth 2.5 mm, Max. Down Force 210 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.