Zoro Homepage

Leveling Set With Spherical Washer, D=26 Stainless Steel, D2= 58

  • Mfr # K0695.09241

  • Zoro # G7298019


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
26.00mm
Use with Screw Size
M24
Bolt Thread Size
M40x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0695.09241
Zoro #
G7298019
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
26.00mm
Use with Screw Size
M24
Bolt Thread Size
M40x1.5
Bolt Outside Dia.
58.00mm
Min. Bolt Height
50.00mm
Max. Bolt Height
60.00mm
Spanner Notch Width
6 mm
Shoulder Height
9 mm
Spanner Notch Depth
2.5 mm
Bolt Height - Minimum
44 mm
Center Hole Diameter
26 mm
Bolt Height - Maximum
53 mm
Overall Diameter
58 mm
Compatible Screw Size
M24

Details

Item
Adjustment Bolt
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Max. Down Force
148 kN
Material
Stainless Steel
Finish
Uncoated
Down Force - Maximum
148 kN

Description

Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 26.00mm, Use with Screw Size M24, Bolt Thread Size M40x1.5, Bolt Outside Dia. 58.00mm, Min. Bolt Height 50.00mm, Max. Bolt Height 60.00mm, Shoulder Height 9 mm, Spanner Notch Width 6 mm, Spanner Notch Depth 2.5 mm, Max. Down Force 148 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.