Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Set With Spherical Washer, D=26 Stainless Steel, D2= 80

  • Mfr # K0695.12241

  • Zoro # G7267298


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
26.00mm
Use with Screw Size
M24
Bolt Thread Size
M60x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0695.12241
Zoro #
G7267298
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
26.00mm
Use with Screw Size
M24
Bolt Thread Size
M60x2
Bolt Outside Dia.
80.00mm
Min. Bolt Height
56.00mm
Max. Bolt Height
68.00mm
Shoulder Height
11 mm
Spanner Notch Depth
3 mm
Spanner Notch Width
7 mm
Compatible Screw Size
M24
Overall Diameter
80 mm
Bolt Height - Maximum
68 mm
Bolt Height - Minimum
56 mm
Center Hole Diameter
26 mm

Details

Item
Adjustment Bolt
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Max. Down Force
323 kN
Finish
Uncoated
Material
Stainless Steel
Down Force - Maximum
323 kN

Description

Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 26.00mm, Use with Screw Size M24, Bolt Thread Size M60x2, Bolt Outside Dia. 80.00mm, Min. Bolt Height 56.00mm, Max. Bolt Height 68.00mm, Shoulder Height 11 mm, Spanner Notch Width 7 mm, Spanner Notch Depth 3 mm, Max. Down Force 323 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.