Zoro Homepage

Leveling Set With Spherical Washer, D=33 Carbon Steel, D2= 80

  • Mfr # K0695.1230

  • Zoro # G7267325


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
33.00mm
Use with Screw Size
M30
Bolt Thread Size
M60x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0695.1230
Zoro #
G7267325
UPC #
-
Country of Origin
Germany

Dimensions

Center Hole Dia.
33.00mm
Use with Screw Size
M30
Bolt Thread Size
M60x2
Bolt Outside Dia.
80.00mm
Min. Bolt Height
56.00mm
Max. Bolt Height
68.00mm
Spanner Notch Depth
3 mm
Shoulder Height
11 mm
Spanner Notch Width
7 mm
Bolt Height - Maximum
68 mm
Overall Diameter
80 mm
Center Hole Diameter
33 mm
Compatible Screw Size
M30
Bolt Height - Minimum
56 mm

Details

Item
Adjustment Bolt
Bolt Material
Steel
Bolt Finish
Zinc Plated
Max. Down Force
495 kN
Material
Carbon Steel
Finish
Trivalent Blue Passivate
Down Force - Maximum
495 kN

Description

Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 33.00mm, Use with Screw Size M30, Bolt Thread Size M60x2, Bolt Outside Dia. 80.00mm, Min. Bolt Height 56.00mm, Max. Bolt Height 68.00mm, Shoulder Height 11 mm, Spanner Notch Width 7 mm, Spanner Notch Depth 3 mm, Max. Down Force 495 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.