Locating Pin, Long, DIN 6321 Form B Cylindrical, D1= 16, H=22, D2= 8, Tool Steel Hardened & Ground
Mfr # K0293.316
Zoro # G1224490
product price:Â $7.45
/eaKey Features
Overall Length
22 mm
Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0293.316
Zoro #
G1224490
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
22 mm
Details
Material
Tool Steel
Item
Cylindrical Locating Pin,16 mm x 22 mm
Description
Cylindrical Locating Pin,16 mm x 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.