Locating Pin, Long, DIN 6321 Form B Cylindrical, D1= 6, H=12, D2= 4, Tool Steel Hardened & Ground
Mfr # K0293.306
Zoro # G1224752
product price:Â $14.45
/ea
Sold in multiples of 2 for $28.90
Key Features
Material
Tool Steel
Standards
DIN 6321, RoHS
Head Diameter
6 mm
Shank Length
6 mm
Shouldered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0293.306
Zoro #
G1224752
UPC #
-
Country of Origin
Germany
Dimensions
Head Diameter
6 mm
Shank Length
6 mm
Head Height
12 mm
Shank Outside Diameter
4 mm
Head Chamfer Length
4 mm
Shoulder Height
2 mm
Details
Material
Tool Steel
Item
Stepped Round Locating Pin
Standards
DIN 6321, RoHS
Shouldered
Yes
System of Measurement
Metric
Shank Chamfer Angle
15 Degrees
Head Shape
Cylindrical
Description
Stepped Round Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Cylindrical, Head Diameter 6 mm, Head Height 12 mm, Shank Outside Diameter 4 mm, Shoulder Height 2 mm, Head Chamfer Length 4 mm, Shank Chamfer Angle 15 Degrees , Material Tool Steel, Shank Length 6 mm, Standards DIN 6321, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.