Locating Pin, Short, DIN 6321 Form B Cylindrical, D1= 10, H=10, D2= 6, Tool Steel Hardened & Ground

  • Mfr # K0293.210

  • Zoro # G1224384


product price:  $14.59
/ea
Sold in multiples of 2 for $29.18

Key Features

Material
Tool Steel
Standards
DIN 6321, RoHS
Head Height
10 mm
Head Shape
Cylindrical
Head Chamfer Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0293.210
Zoro #
G1224384
UPC #
-
Country of Origin
Germany

Dimensions

Head Height
10 mm
Head Chamfer Length
6 mm
Shank Outside Diameter
6 mm
Shank Length
9 mm
Shoulder Height
3 mm
Head Diameter
10 mm

Details

Material
Tool Steel
Item
Stepped Round Locating Pin
Standards
DIN 6321, RoHS
Head Shape
Cylindrical
System of Measurement
Metric
Shank Chamfer Angle
15 Degrees
Shouldered
Yes

Description

Stepped Round Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Cylindrical, Head Diameter 10 mm, Head Height 10 mm, Shank Outside Diameter 6 mm, Shoulder Height 3 mm, Head Chamfer Length 6 mm, Shank Chamfer Angle 15 Degrees , Material Tool Steel, Shank Length 9 mm, Standards DIN 6321, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.