Locating Pin With Ball-End, C=10, Form: A Stainless Steel 1.4305

  • Mfr # K0350.510

  • Zoro # G1258790


product price: $42.29
/ea

Key Features

Material
Stainless Steel
Standards
RoHS
Shank Chamfer Angle
30 Degrees
System of Measurement
Metric
Shank Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0350.510
Zoro #
G1258790
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
13 mm
Shank Outside Diameter
10 mm
Head Height
10 mm
Head Diameter
10 mm

Details

Material
Stainless Steel
Item
Locating Pin w/Ball End
Standards
RoHS
Shank Chamfer Angle
30 Degrees
System of Measurement
Metric
Head Shape
Ball End
Shouldered
No

Description

Locating Pin w/Ball End, System of Measurement Metric, Shouldered No, Head Shape Ball End, Head Diameter 10 mm, Head Height 10 mm, Shank Outside Diameter 10 mm, Shank Chamfer Angle 30 Degrees , Material Stainless Steel, Shank Length 13 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.