Locating Pin With Ball-End C=20, Form: B Tool Steel
Mfr # K0351.20
Zoro # G1259104
product price: $47.87
/eaKey Features
Material
Tool Steel
Standards
RoHS
Shouldered
No
System of Measurement
Metric
Head Shape
Ball End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0351.20
Zoro #
G1259104
UPC #
-
Country of Origin
Germany
Dimensions
Shank Length
14 mm
Shank Outside Diameter
14 mm
Head Diameter
20 mm
Head Height
20 mm
Details
Material
Tool Steel
Item
Locating Pin w/Ball End
Standards
RoHS
Shouldered
No
System of Measurement
Metric
Head Shape
Ball End
Shank Chamfer Angle
30 Degrees
Description
Locating Pin w/Ball End, System of Measurement Metric, Shouldered No, Head Shape Ball End, Head Diameter 20 mm, Head Height 20 mm, Shank Outside Diameter 14 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 14 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.