Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locating Pin With Ball-End C=22, Form: B Tool Steel

  • Mfr # K0351.22

  • Zoro # G1259019


product price: $52.29
/ea

Key Features

Material
Tool Steel
Standards
RoHS
System of Measurement
Metric
Shank Outside Diameter
16 mm
Head Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0351.22
Zoro #
G1259019
UPC #
-
Country of Origin
Germany

Dimensions

Shank Outside Diameter
16 mm
Head Diameter
22 mm
Head Height
22 mm
Shank Length
16 mm

Details

Material
Tool Steel
Item
Locating Pin w/Ball End
Standards
RoHS
System of Measurement
Metric
Shouldered
No
Head Shape
Ball End
Shank Chamfer Angle
30 Degrees

Description

Locating Pin w/Ball End, System of Measurement Metric, Shouldered No, Head Shape Ball End, Head Diameter 22 mm, Head Height 22 mm, Shank Outside Diameter 16 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 16 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.