Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locating Pin With Ball-End, C=40, Form: C Tool Steel 1.4305, Flattened

  • Mfr # K0350.402

  • Zoro # G1258833


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
RoHS
Shouldered
No
Head Diameter
40 mm
Shank Chamfer Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0350.402
Zoro #
G1258833
UPC #
-
Country of Origin
Germany

Dimensions

Head Diameter
40 mm
Head Height
40 mm
Shank Length
40 mm
Shank Outside Diameter
40 mm

Details

Material
Tool Steel
Item
Flattened Ball-End Locating Pin
Standards
RoHS
Shouldered
No
Shank Chamfer Angle
30 Degrees
Head Shape
Flattened Ball End
System of Measurement
Metric

Description

Flattened Ball-End Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Flattened Ball End, Head Diameter 40 mm, Head Height 40 mm, Shank Outside Diameter 40 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 40 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.