Locating Pin With Ball-End, Flattened, C=10, Form: D Stainless Steel 1.4305

  • Mfr # K0351.5102

  • Zoro # G1259034


product price: $52.89
/ea

Key Features

Material
Stainless Steel
Standards
RoHS
System of Measurement
Metric
Shank Outside Diameter
7 mm
Shank Length
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0351.5102
Zoro #
G1259034
UPC #
-
Country of Origin
Germany

Dimensions

Shank Outside Diameter
7 mm
Shank Length
7 mm
Head Diameter
10 mm
Head Height
10 mm

Details

Material
Stainless Steel
Item
Flattened Ball-End Locating Pin
Standards
RoHS
System of Measurement
Metric
Shouldered
No
Head Shape
Flattened Ball End
Shank Chamfer Angle
30 Degrees

Description

Flattened Ball-End Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Flattened Ball End, Head Diameter 10 mm, Head Height 10 mm, Shank Outside Diameter 7 mm, Shank Chamfer Angle 30 Degrees , Material Stainless Steel, Shank Length 7 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.