Zoro Homepage

Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel

  • Mfr # K0351.122

  • Zoro # G1259070


product price: $48.65
/ea

Key Features

Material
Tool Steel
Standards
RoHS
Head Diameter
12 mm
Shank Chamfer Angle
30 Degrees
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0351.122
Zoro #
G1259070
UPC #
-
Country of Origin
Germany

Dimensions

Head Diameter
12 mm
Shank Outside Diameter
8 mm
Shank Length
8 mm
Head Height
12 mm

Details

Material
Tool Steel
Item
Flattened Ball-End Locating Pin
Standards
RoHS
Shank Chamfer Angle
30 Degrees
System of Measurement
Metric
Shouldered
No
Head Shape
Flattened Ball End

Description

Flattened Ball-End Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Flattened Ball End, Head Diameter 12 mm, Head Height 12 mm, Shank Outside Diameter 8 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 8 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.