Locating Pin With Ball-End, Flattened, C=20, Form: D Stainless Steel 1.4305
Mfr # K0351.5202
Zoro # G1259000
product price: $93.38
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
RoHS
Head Shape
Flattened Ball End
Head Diameter
20 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0351.5202
Zoro #
G1259000
UPC #
-
Country of Origin
Germany
Dimensions
Head Diameter
20 mm
Shank Outside Diameter
14 mm
Head Height
20 mm
Shank Length
14 mm
Details
Material
Stainless Steel
Item
Flattened Ball-End Locating Pin
Standards
RoHS
Head Shape
Flattened Ball End
System of Measurement
Metric
Shank Chamfer Angle
30 Degrees
Shouldered
No
Description
Flattened Ball-End Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Flattened Ball End, Head Diameter 20 mm, Head Height 20 mm, Shank Outside Diameter 14 mm, Shank Chamfer Angle 30 Degrees , Material Stainless Steel, Shank Length 14 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.