Zoro Homepage

Lock Nut, M10, Stainless Steel, Not Graded, Bright, 18 mm Ht

  • Mfr # K0701.810

  • Zoro # G002052561


product price: $8.89
/ea

Key Features

Thread Size
M10
Hex Type
Flange Hex
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0701.810
Zoro #
G002052561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Hex Height
18 mm
Hex Width
32 mm

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Standards
DIN 6331
System of Measurement
Metric
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.