
Lock Nut, M12, Steel, Class 10, Bright, 22 mm Ht
Mfr # K0701.121
Zoro # G402051959
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Thread Size
M12
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0701.121
Zoro #
G402051959
UPC #
-
Country of Origin
France
Dimensions
Thread Size
M12
Hex Height
22 mm
Hex Width
41 mm
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Standards
DIN 6331
System of Measurement
Metric
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.