Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M16, Steel, Class 10, Black Oxide, 3.3 mm Ht

  • Mfr # K0794.16

  • Zoro # G402051447


product price: $26.69
/ea

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Hex Height
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0794.16
Zoro #
G402051447
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Hex Height
3.3 mm
Hex Width
10 mm

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
System of Measurement
Metric
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.