
Lock Nut, M18, Steel, Class 10, Bright, 4 mm Ht
Mfr # K0701.18
Zoro # G102051990
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Thread Size
M18
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0701.18
Zoro #
G102051990
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M18
Hex Height
4 mm
Hex Width
8 mm
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Standards
DIN 6331
System of Measurement
Metric
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.