
Lock Nut, M5, Steel, Class 10, Bright, 19 mm Ht
Mfr # K0701.05
Zoro # G702051833
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Thread Size
M5
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0701.05
Zoro #
G702051833
UPC #
-
Country of Origin
France
Dimensions
Thread Size
M5
Hex Height
19 mm
Hex Width
36 mm
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Standards
DIN 6331
System of Measurement
Metric
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.