Zoro Homepage

Locking Pins with magnetic axial lock

  • Mfr # K1216.3306015

  • Zoro # G4664207


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Material
Stainless Steel
Pin Length
15 mm
Pin Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1216.3306015
Zoro #
G4664207
UPC #
-
Country of Origin
Germany

Dimensions

Pin Length
15 mm
Pin Width
6 mm

Details

Item
Locking Pin
Material
Stainless Steel

Description

Locking Pin With Mushroom Grip, With Magnetic Axial Lock. Size: 2, D1=6 L=15, Stainless Steel, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.