Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Pins with magnetic axial lock

  • Mfr # K1216.4610030

  • Zoro # G4621166


product price: $16.39
/ea
Sold in multiples of 2 for $32.78

Key Features

Material
Stainless Steel
Pin Length
30 mm
Pin Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1216.4610030
Zoro #
G4621166
UPC #
-
Country of Origin
Germany

Dimensions

Pin Length
30 mm
Pin Width
10 mm

Details

Item
Locking Pin
Material
Stainless Steel

Description

Locking Pin With Mushroom Grip, With Magnetic Axial Lock. Size: 3, D1=10 L=30, Stainless Steel, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.